Apply to be a TradeMaster!
Main product image of Screwdriver Insert Bit Set, 26985
Magnifying glass
Hover image to zoom

Screwdriver Insert Bit Set, 26985

Brand:
Wiha
SKU:
26985
Rating:
(0)
Q&A:
(0)
Screwdriver Insert Bit Set, 26985
Magnifying glass
Hover image to zoom
$124.05 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips, Slotted, Torx

Description

–
Features:
  • Set Includes: Slotted: 1.5, 3.0, 2.0, 3.5, 2.5, 4.0mm, Phillips: #000, #00, #0, #1, and Torx: T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, T15
  • Blades adjust lock in 1/8" Increments
  • ESD Safe Soft Grip Drive-Loc Handle
  • Blades made from Wiha Exclusive CRM-72 tool steel
  • Through Hardened For Longest Life Durability
  • Precision Adjustable Locking Blades
  • Useful Canvas Pouch to keep your work station tidy
  • Made in Germany

Specs

–
Size:

1.5mm

T9

3.5mm

#000

#0

T3

4.0mm

T7

T5

#00

2.5mm

3.0mm

#1

T10

T2

2.0mm

T1

T8

T15

T6

T4

Bit Type:

Phillips

Slotted

Torx

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy