Apply to be a TradeMaster!
Main product image of 7-Piece ESD Safe Picofinish Precision Slotted & Phillps Screwdriver Set
Magnifying glass
Hover image to zoom

7-Piece ESD Safe Picofinish Precision Slotted & Phillps Screwdriver Set

Brand:
Wiha
SKU:
27392
Rating:
(0)
Q&A:
(0)
7-Piece ESD Safe Picofinish Precision Slotted & Phillps Screwdriver Set
Magnifying glass
Hover image to zoom
$62.83 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.5mm, 2.5mm, 2mm, 1mm, 1.5mm
Product Highlight: Bit Type
Slotted, Phillips #0, Phillips #00

Description

–
Wiha ESD Safe PicoFinish Precision Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The PicoFinish style includes a hex profile finger grip for precise torque and control, a tapered handle for rapid rotation, and an extra-long cap for optimal hand positions and smooth turning. The handles are sized proportionately to the blade for consistent mechanical advantage and have driver tip profiles labeled on the cap for easy identification. Wiha ESD Safe PicoFinish Precision Drivers consist of Wiha premium quality tool steel engineered for strength and durability, have a chrome-plated satin finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Wiha ESD safe precision tools meet ESD Standard IEC 61340-5-1 for protecting electronic devices from electrostatic discharge and have a handle surface resistance of 106 - 109 Ohms for balanced electrostatic dissipation. Wiha premium quality ESD Safe PicoFinis Precision Drivers are designed and engineered by Wiha Germany and manufactured in Germany. You can invest with confidence knowing that this product is backed by the Wiha No Hassle Guarantee.

Features:
  • Set Includes: Slotted 1.5mmx40mm, 2.0mmx40mm, 2.5mmx50mm, 3.5mmx60mm | Phillips #00x40mm, #0x50mm, #1x60mm
  • Meets ESD Standard IEC 61340-5-1 for protecting electronic devices from electrostatic discharge
  • Handle surface resistance of 106 - 109 Ohms for balanced electrostatic dissipation
  • Hex profile finger grip for precise torque and control
  • Extra-long cap for optimal hand positions and smooth turning
  • Tapered handle for rapid rotation
  • Ergonomic cushion grip handle for comfort and control
  • Tip profile labeled on cap for easy identification
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to blade for permanent bond
  • Wiha engineered premium quality tool steel for strength and durability
  • Manufactured in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

3.5mm

2.5mm

2mm

1mm

1.5mm

Bit Type:

Slotted

Phillips #0

Phillips #00

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy