Apply to be a TradeMaster!
Main product image of 7-Piece ESD Safe Precision Extra Long Screwdriver Set
Magnifying glass
Hover image to zoom

7-Piece ESD Safe Precision Extra Long Screwdriver Set

Brand:
Wiha
SKU:
27393
Rating:
(0)
Q&A:
(0)
7-Piece ESD Safe Precision Extra Long Screwdriver Set
Magnifying glass
Hover image to zoom
$54.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2.5mm, 3.5mm, 2mm, 4mm, 3mm
Product Highlight: Bit Type
Phillips #0, Phillips #1

Description

–

When it comes to working on small components and modern electronics, using the best precision screwdriver is essential-Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components. Wiha ESD safe precision tools meet ESD Standard IEC 61340-5-1 for protecting electronic devices from electrostatic discharge and have a handle surface resistance of 106 - 109 Ohms for balanced electrostatic dissipation.


Features:

  • Set Includes: Phillips #0 x 150mm, #1 x 150mm | Slotted 2.0mm x 150mm, 2.5mm x 150mm, 3.0mm x 150mm, 3.5mm x 150mm, 4.0mm x 150mm
  • Allows for safe controlled dissipation of static build up
  • Handle anti-static ESD safe material 10-10 ohms resistance
  • Exact fit precision machined tips - through hardened
  • Wiha exclusive CRM-72 high performance tool steel blades
  • Ideal for working on Sensitive Electronic Components

Specs

–
Size:

2.5mm

3.5mm

2mm

4mm

3mm

Bit Type:

Phillips #0

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy