Shop Resideo Sale
Main product image of 1/4" Drive Interchangeable Bit Screwdriver Handle, 28187
Magnifying glass
Hover image to zoom

1/4" Drive Interchangeable Bit Screwdriver Handle, 28187

Brand:
Wiha
SKU:
28187
Rating:
(0)
Q&A:
(0)
1/4" Drive Interchangeable Bit Screwdriver Handle, 28187
Magnifying glass
Hover image to zoom
$308.98 each
In Stock
In Stock
Get 6 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Hex, Phillips, Square, Security Torx

Description

–

The Wiha 32-Piece ESD Safe Drive-Loc VI Wallet Set is the ultimate toolset for working with sensitive electronic components, providing both precision and ESD protection. With selectable blade lengths ranging from 1.7" to 4.8" in 1/8" increments, this set offers exceptional flexibility to meet various repair needs. Each blade is crafted from high-performance CRM-72 tool steel, known for its durability and resilience, and is through-hardened and hard-chromed for maximum strength and long-lasting performance.


Features:
  • Set Includes: Drive-Loc VI Slotted and Phillips Blade: 3.0mm x #0, 4.0mm x #1, 6.0mm x #2 | Drive-Loc VI Slotted Reversible Blade: 3.5mm x 4.5mm, 5.5mm x 6.5mm | Drive-Loc VI Square Reversible Blade: #1 x #2 | Security Torx: T6s x T8s, T7s x T9s, T10s x T15s, T20s x T25s, T30s x T40s | Hex Inch: 3/32 x 7/64, 1/8 x 9/64, 5/32 x 3/16" | Hex Metric: 2.0 x 2.5, 3.0 x 4.0, 5.0 x 6.0mm | Nut Drivers Inch: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2" | Nut Drivers Metric: 5.5, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0mm | Wiha ESD Safe SoftFinish Drive-Loc VI Handle | 38 Position Wiha Red and Black Wallet
  • Drive-Loc VI Adjustable/Reversible Locking Blades - Allows secure positioning and versatile use across different applications.
  • Selectable Blade Lengths (1.7 in. to 4.8 in. in 1/8 in. Increments) - Provides precise control for exact cutting depth.
  • High-Performance CRM-72 Tool Steel Blades - Deliver strength, wear resistance, and long-term durability.
  • Through-Hardened, Hard-Chromed Finish - Maximizes corrosion resistance and extends blade life.
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

1/4"

Bit Type:

Slotted

Hex

Phillips

Square

Security Torx

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy