Shop Resideo Sale
Main product image of Interchangeable Bit Screwdriver Handle, 28197
Magnifying glass
Hover image to zoom

Interchangeable Bit Screwdriver Handle, 28197

Brand:
Wiha
SKU:
28197
Rating:
(0)
Q&A:
(0)
Interchangeable Bit Screwdriver Handle, 28197
Magnifying glass
Hover image to zoom
$74.27 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Security Torx

Description

–

Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are Manufactured in Germany.


Features:
  • Drive-Loc VI Features Adjustable/Reversible Locking Blades
  • Selectable Lengths from 1.7" to 4.8" in 1/8" Increments
  • Blades Made of High Performance CRM-72 Tool Steel
  • Through hardened Hard Chromed for maximum durability
  • Guaranteed Professional Field Service Quality Made By Wiha

Specs

–
Product Type:

Driver Bit Set

Bit Type:

Security Torx

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy