Apply to be a TradeMaster!
Main product image of 6-Piece Insulated SlimLine PocketMax Multi-Driver
Magnifying glass
Hover image to zoom

6-Piece Insulated SlimLine PocketMax Multi-Driver

Brand:
Wiha
SKU:
28345
Rating:
(0)
Q&A:
(0)
6-Piece Insulated SlimLine PocketMax Multi-Driver
Magnifying glass
Hover image to zoom
$48.98 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.5mm, 6.5mm
Product Highlight: Bit Type
Phillips #1, Square #2, Phillips #2

Description

–
The 6 Piece Insulated SlimLine PocketMax Multi-Driver is equipped with insulated SlimLine Bits for electricians. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated to delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Multifunctional screwdrivers with bits integrated into the handle are a neat invention. Different fastening tasks can be carried out efficiently with a single tool only, because all relevant profiles are ready at hand. In addition, these tools save space in the tool transport system because a single screwdriver with a bit magazine replaces several individual screwdrivers. Users appreciate a bit magazine screwdriver that is as compact as possible. Especially when on the go, such a tool is convenient to carry along in your shirt or pants pocket. It is important that this daily companion is light and small. Perfectly pocket-sized! For this reason, Wiha has developed a magazine screwdriver that combines the advantages of a multi-functional screwdriver with low weight and manageability.

Features:
  • Set Includes: Slotted 3.5, 6.5mm | Phillips #1, #2 | Square #2
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind
  • SlimLine blades technology up to 33% narrower insulation diameter, ideal for jobs where access is limited
  • Each SlimLine bit can be taken in and out of the holder easily and conveniently
  • Magnetic easy open top with all SlimLine bits secured and stowed away
  • Compact and lightweight, fits easily into a pants or shirt pocket
  • Lightweight at only 0.27 lbs
  • Compact size only 6.69 inches long including SlimLine bit
  • Secure insertion fixture for the profiles in the bit depot
  • Turnable cap for comfortable handling
  • SoftFinish cushion grip handle for comfort and control
  • Backed by the Wiha No Hassle Guarantee
  • Made in Germany

Specs

–
Size:

3.5mm

6.5mm

Bit Type:

Phillips #1

Square #2

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy