Apply to be a TradeMaster!
15-Piece Insulated SlimLine Blade Set

15-Piece Insulated SlimLine Blade Set

Brand:
Wiha
SKU:
28390-WIHA
Rating:
(0)
Q&A:
(0)
15-Piece Insulated SlimLine Blade Set
$144.35 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6.5mm, 3mm, 5.5mm, 4mm

Description

–
Insulated SlimLine Blade Set (15 Pieces)

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool ks VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, and CSA testing benchmarks for safety and performance. This set utilizes integrated Slim Insulation to achieve a blade diameter of up to 33% narrower for higher precision.

Product Features Features:
  • Set Includes: Slotted 3, 4, 5.5, 6.5mm Phillips #1, #2 Square #1, #2 Torx T8, T10, T15, T20 Xeno #1, #2
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Achieves blade diameters up to 33% narrower utilizing integrated insulation
  • Integrated Slim Insulation molded directly onto the blade
  • Meets ASTM F1505, VDE 0682/part201, DIN 7437, EN/IEC 60900

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #2

Slotted

Phillips #1

Square #1

Square #2

Torx T8

Torx T20

Torx T15

Torx T10

Xeno #1

Xeno #2

Size:

6.5mm

3mm

5.5mm

4mm

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy