Shop Resideo Sale
Main product image of Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 28392
Magnifying glass
Hover image to zoom

Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 28392

Brand:
Wiha
SKU:
28392
Rating:
(0)
Q&A:
(0)
Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 28392
Magnifying glass
Hover image to zoom
$121.40 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips, Torx, Slotted, Square

Description

–

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.


Features:
  • Individually Tested to 10,000 V AC and Rated to 1,000 V AC - Provides safety and peace of mind for electrical work.
  • Meets ASTM F1505, VDE 0682/part201, DIN 7437, EN/IEC 60900
  • Integrated Slim Insulation Molded Directly onto the Blade - Ensures consistent electrical insulation and durability.
  • Slim Insulation Design - Achieves blade diameters up to 33 percent narrower while maintaining protection.

Specs

–
Bit Type:

Phillips

Torx

Slotted

Square

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy