Apply to be a TradeMaster!
Main product image of 7-Piece Insulated SlimLine Ultra-Driver Slotted and Phillips Blade Set
Magnifying glass
Hover image to zoom

7-Piece Insulated SlimLine Ultra-Driver Slotted and Phillips Blade Set

Brand:
Wiha
SKU:
28393
Rating:
(0)
Q&A:
(0)
7-Piece Insulated SlimLine Ultra-Driver Slotted and Phillips Blade Set
Magnifying glass
Hover image to zoom
$86.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4mm, 5.5mm, 3mm, 6.5mm
Product Highlight: Bit Type
Phillips #1, Slotted, Phillips #2

Description

–
Insulated SlimLine Ultra-Driver Slotted and Phillips Blade Set (7 Pieces)

Wiha's Insulated SlimLine Ultra-Driver Blade Set features an ergonomic cushion grip for comfort, control, and maximum torque. The dual durometer construction delivers long-lasting durability, and the handle is directly molded to the blade holder for a permanent bond. Our innovative pop-up design puts more driver configurations in one compact tool by storing up to 6 SlimLine VDE certified insulated blades. Simply engage the push-button release to access the blades and rotate the compartment for a quick and easy selection of your required tip profile. The SlimLine VDE certified insulated blades consist of premium quality tool steel for strength and durability, have a black oxide finish for corrosion protection, and feature exact-fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, and CSA testing benchmarks for safety and performance. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Product Features
  • Set Includes: Slotted 3.0, 4.0, 5.5, 6.5mm | Phillips #1, #2
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind
  • Wiha SlimLine blades insulation diameter is 33% narrower than standard insulated tools
  • Pop-up blade compartment for secure storage of 6 blades in the handle
  • Push-button release opens blade compartment for quick access
  • Convenient Rotating Cap
  • Locking blade holder holds all SlimLine blades securely
  • SlimLine blades high quality CV steel, through hardened
  • OAL driver 7.75" and 9.75" with blade inserted

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #1

Slotted

Phillips #2

Size:

4mm

5.5mm

3mm

6.5mm

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy