Apply to be a TradeMaster!
Main product image of 7-Piece Insulated 6-in-1 Ultra Driver SlimLine Set
Magnifying glass
Hover image to zoom

7-Piece Insulated 6-in-1 Ultra Driver SlimLine Set

Brand:
Wiha
SKU:
28394
Rating:
(0)
Q&A:
(0)
7-Piece Insulated 6-in-1 Ultra Driver SlimLine Set
Magnifying glass
Hover image to zoom
$86.98 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3mm, 4mm
Product Highlight: Bit Type
Slotted, Square #2, Phillips #2, Square #1, Phillips #1

Description

–
7-Piece Insulated 6-in-1 Ultra Driver SlimLine Set

This Insulated Pop-Up SlimLine Locking Blade Holder securely and conveniently stores slotted, square and phillips blades in the handle. This tool allows those out on the job, to carry one tool that does the job of 6 individual tools. The 6 in 1 Pop Up Blade Holder includes a insulated cushion grip handle for comfort and control. The cap on the end of the handle rotates to reveal the blades found in the handle of the driver. The blade holder locks securly into place, keeping the blades safely stored. Each of the blades are individualy tested for insulation integrity. The SlimLine Blades are 1000 volt rated 10,000 volt tested. They meet ASTM F1505, VDE 0682/Part201, DIN 7437, EN/IEC 60900, NFPA-70e & CSA specification. The Slimline blades are made with Wiha Tool high quality CV steel which is throughly hardened for durability and strength.

The insulation meets ASTM F1505, VDE 0682/part201, DIN 7437, EN/IEC 60900, NFPA-70E & CSA specifications. It is 10,000 volt tested for a 1,000(AC) 1,500(DC) Volt Certification, VDE and GS tested

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the jobsite, and CSA testing benchmarks for safety and performance.

An ergonomic Wiha SoftFinish multi-component handle with roll-off protection includes a cushioned grip for maximum comfort and power. The internal Pop-Up magazine holds 6 SlimLine blades and includes a locking blade holder.

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Square #2

Phillips #2

Square #1

Phillips #1

Size:

3mm

4mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy