Apply to be a TradeMaster!
Main product image of 7-Piece Insulated SlimLine Ultra-Driver Slotted, Philips & Terminal Blade Set
Magnifying glass
Hover image to zoom

7-Piece Insulated SlimLine Ultra-Driver Slotted, Philips & Terminal Blade Set

Brand:
Wiha
SKU:
28395
Rating:
(0)
Q&A:
(0)
7-Piece Insulated SlimLine Ultra-Driver Slotted, Philips & Terminal Blade Set
Magnifying glass
Hover image to zoom
$86.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2, Slotted, Phillips #1
Product Highlight: Length (Inches)
7" Length
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: Slotted 3.0, 4.0mm | Phillips #1, #2 | Terminal Xeno #1, #2
  • Individually Tested to 10,000 V AC and Rated to 1,000 V AC - Provides safety and peace of mind for electrical work.
  • Pop-Up Blade Compartment - Securely stores 6 blades directly in the handle.
  • Push-Button Release - Opens blade compartment for quick and easy access.
  • Rotating Blade Compartment - Allows easy selection of the blade you need.

Specs

–
Size:

1/4"

Bit Type:

Phillips #2

Slotted

Phillips #1

Shaft Length:

4"

Length (Inches):

7"

Power Source:

Manual

Material:

Steel

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy