Apply to be a TradeMaster!
Main product image of TorqueControl Screwdriver, 0.04 to 0.46 Nm, 28500
Magnifying glass
Hover image to zoom

TorqueControl Screwdriver, 0.04 to 0.46 Nm, 28500

Brand:
Wiha
SKU:
28500-WIHA
Rating:
(0)
Q&A:
(0)
TorqueControl Screwdriver, 0.04 to 0.46 Nm, 28500
Magnifying glass
Hover image to zoom
$149.98 each
In Stock
In Stock
Get 7 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5.1" Length
Product Highlight: Torque
0.040-0.46 Nm Torque

Description

–

Wiha ESD Safe variable torque screwdrivers are designed for working on electronic components. Torque screwdrivers ensure that smaller fasteners are not overtightened and strip screws or damage sensitive components. Wiha torque screwdrivers come with a cerfificate of accuracy and emit an audible click when the torque setting has been attained.


Features:
  • Includes Torque adjustment tool for accurate torque limit adjustments
  • Adjustable in 2Ncm increments
  • Adjustable TorqueVario Handle is (+/- 10 percent)
  • Direct Reading Scale .040 - .46 Newton Meters (4-46 NCM)
  • Comes with Certificate of Calibration as a sign of our commitment to accuracy and high quality

Specs

–
Product Type:

Screwdriver

Length (Inches):

5.1"

Torque:

0.040-0.46 Nm