Shop Resideo Sale
Main product image of TorqueControl Screwdriver, 15 to 80 in/oz, 28501
Magnifying glass
Hover image to zoom

TorqueControl Screwdriver, 15 to 80 in/oz, 28501

Brand:
Wiha
SKU:
28501-WIHA
Rating:
(0)
Q&A:
(0)
TorqueControl Screwdriver, 15 to 80 in/oz, 28501
Magnifying glass
Hover image to zoom
$154.31 each
In Stock
In Stock
Get 16 Fri, Nov 13 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5.1" Length
Product Highlight: Torque
15-80 in/oz Torque

Description

–

Wiha SoftFinish TorqueVario screwdrivers have variable torque settings that can be adjusted in increments using an adjustment tool. The torque display scale shows the exact torque setting. When turning the driver will emit and audible click once the torque setting has been attained and automatically resets for the next torque cycle. The TorqueVario handles are designed to work with Wiha Torque Control Blades. There are bit and socket adapters that allow for using the torque driver in a variety of applications.


Features:
  • Tools marked with serial no. include calibration certificate
  • Design includes 4mm Micro Bit Adapter
  • +/-10 percent accuracy tolerance certificate of calibration
  • Laser calibrated scale marked, serialized for traceability
  • Enclosed mechanism ideal for production-controlled environments
  • Quality accuracy to 5000 cycles
  • Meets ASME B107.14m, EN ISO 6789, BS EN 26789
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Length (Inches):

5.1"

Torque:

15-80 in/oz

Product Type:

Screwdriver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy