Apply to be a TradeMaster!
Main product image of SoftFinish TorqueVario 10-50 In/lbs.
Magnifying glass
Hover image to zoom

SoftFinish TorqueVario 10-50 In/lbs.

Brand:
Wiha
SKU:
28506
Rating:
(0)
Q&A:
(0)
SoftFinish TorqueVario 10-50 In/lbs.
Magnifying glass
Hover image to zoom
$144.98 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
10-50 lb-in Torque
Product Highlight: Length
8"

Description

–
Wiha SoftFinish TorqueVario screwdrivers have variable torque settings that can be adjusted in increments using an adjustment tool. The torque display scale shows the exact torque setting. When turning the driver will emit and audible click once the torque setting has been attained and automatically resets for the next torque cycle. The TorqueVario handles are designed to work with Wiha Torque Control Blades. There are bit and socket adapters that allow for using the torque driver in a variety of applications.

Product Features
  • Tools Marked with Serial No. Include Calibration Certificate
  • Meets ASME B107.14m, EN ISO 6789, BS EN 26789
  • +/-6% accuracy tolerance Certificate of calibration
  • Laser Calibrated Scale Marked, Serialized for traceability
  • Enclosed Mechanism Ideal for production controlled environments
  • Quality Accuracy Guaranteed to 5000 Cycles
  • Audible and perceptible click when the torque setting has been attained, automatically resets for next torque cycle
  • SoftFinish cushion grip handle
  • Handle sizes proportioned to optimize torque range
Specifications
  • UPC: 084705285061
  • Weight lb: 0.59 lb
  • Country of Origin: Germany
  • Product Depth Inches: 8"
  • Product Width Inches: 1.4"
  • Product Height Inches: 1.4"
  • Packaging: Plastic Tube

Specs

–
Product Type:

Handle

Torque:

10-50 lb-in

Length:

8"

Accuracy:

+/6%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy