Shop Resideo Sale
Main product image of T10 Torx Torque Blade Screwdriver Bit, 8-3/4" OAL, 28530
Magnifying glass
Hover image to zoom

T10 Torx Torque Blade Screwdriver Bit, 8-3/4" OAL, 28530

Brand:
Wiha
SKU:
28530
Rating:
(0)
Q&A:
(0)
T10 Torx Torque Blade Screwdriver Bit, 8-3/4" OAL, 28530
Magnifying glass
Hover image to zoom
$15.35 each
In Stock
In Stock
Get 25 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T10
Product Highlight: Length (Inches)
8-3/4" Length

Description

–

for use in Wiha in insulated torque handles, esd torque handles, T-Handles, or torque wrenches. Wiha MagicSpring retaining spring Torx screws are kept firmly where you want them. The retaining spring MagicSpring together with a thin cover disc, is laser-welded to the tip of the blade. This acts as a clamp between tool and Torx screw, so that the latter is firmly gripped by the tip of the blade. This is especially beneficial when turning particularly small screws or when screw in areas that are difficult to access. The torque blades can be inserted into the Wiha torque screwdriver handles to create a solid screwdriver handle with a torque setting. The fixed blade elimiates the potential for play and wobble caused when using a bit or bit adapter. The fixed blades have markings with their size and max torque ratings for easy identification.


Features:
  • Blades on Narrow 5/32 Hex Shafts
  • High Alloy CVM Steel, Hardened, Satin Hard Chrome Finish
  • Guaranteed Professional Quality Made in Germany

Specs

–
Product Type:

Bit

Bit Type:

Torx T10

Length (Inches):

8-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy