Apply to be a TradeMaster!
Main product image of TorqueControl Screwdriver, 0.8 to 5 Nm, 28553
Magnifying glass
Hover image to zoom

TorqueControl Screwdriver, 0.8 to 5 Nm, 28553

Brand:
Wiha
SKU:
28553
Rating:
(0)
Q&A:
(0)
TorqueControl Screwdriver, 0.8 to 5 Nm, 28553
Magnifying glass
Hover image to zoom
$149.60 each
In Stock
In Stock
Get 21 Mon, Sep 28 - Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
5.1" Length
Product Highlight: Torque
0.8-5.0 Nm Torque

Description

Wiha SoftFinish TorqueVario screwdrivers have variable torque settings that can be adjusted in increments using an adjustment tool. The torque display scale shows the exact torque setting. When turning the driver will emit and audible click once the torque setting has been attained and automatically resets for the next torque cycle. The TorqueVario handles are designed to work with Wiha Torque Control Blades. There are bit and socket adapters that allow for using the torque driver in a variety of applications.


Features:
  • Includes Torque adjustment tool for accurate torque limit adjustments
  • Easy view scale in newton meter increments
  • Tools marked with serial no. include calibration certificate
  • SoftFinish cushion grip handle
  • Laser calibrated scale marked, serialized for traceability
  • Long life internal mechanisms, cycle tested for durability
  • +/-6 percent accuracy tolerance Certificate of calibration
  • Meets ASME B107.14m, EN ISO 6789, BS EN 26789
  • Backed by the Wiha No Hassle Guarantee

Specs

Length (Inches):

5.1"

Product Type:

Screwdriver

Torque:

0.8-5.0 Nm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy