Shop Resideo Sale
Main product image of Power Hex Bit Holder, 28581
Magnifying glass
Hover image to zoom
Power Hex Bit Holder, 28581
Magnifying glass
Hover image to zoom
$19.74 each
In Stock
In Stock
Get 214 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex

Description

–

Experience superior performance with our premium quality designed 1/4" bit adapter. Friction hold bit adapter holds 1/4" bits securely. Manufactured in Germany and crafted from high performance CRM-72 modified tool steel for strength and durability. CVM steel shaft, through hardened and corrosion-protected ensuring it withstands the toughest tasks. Compatible with Wiha TorqueVario, TorqueFix and easyTorque handles, this adapter extends 1.5" outside of a Wiha TorqueControl handle, making it a versatile addition to your toolkit. Please note, it is not suitable for use in Wiha insulated torque control handles.


Features:
  • Blade fits in all TorqueVario, TorqueFix and easyTorque handles (not for use in insulated handles)
  • High performance CRM-72 modified tool steel for strength and durability
  • CVM steel shaft, corrosion protected and through hardened for maximum durability
  • Friction hold bit adapter holds 1/4" bits securely
  • Bit adapter blade length extends 1.5" outside of a Wiha non-insulated TorqueControl handle
  • 12.6mm bit holder outside diameter
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

1/4"

Product Type:

Bit Holder

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy