Apply to be a TradeMaster!
Main product image of 59-Piece TorqueVario Bit Set
Magnifying glass
Hover image to zoom

59-Piece TorqueVario Bit Set

Brand:
Wiha
SKU:
28589
Rating:
(0)
Q&A:
(0)
59-Piece TorqueVario Bit Set
Magnifying glass
Hover image to zoom
$479.98 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 4.5mm, 6.5mm, 25mm, 6mm

Description

–
Wiha SoftFinish® Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish® driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated to delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out.

Product Features
  • Set Includes: Torque handle 10-50 Inch/Lbs, 5-10 Inch/Lbs and 15-80 Inch/oz, Hex, Torx, Phillips, Slotted, Pozi Bits and Sockets in storage case
  • Tools marked with serial No. include calibration certificate
  • Meets ASME B107.14m, EN ISO 6789, BS EN 26789
  • Laser calibrated scale marked, serialized for traceability
  • Enclosed mechanism Ideal for production controlled environments
  • Quality accuracy guaranteed to 5000 cycles
Specifications
  • UPC: 084705285894
  • Weight lb: 2.14 lb
  • Country of Origin: Germany
  • Product Depth Inches: 2"
  • Product Width Inches: 9"
  • Product Height Inches: 12"
  • Packaging: Box

Specs

–
Product Type:

Driver Bit Set

Bit Type:

Hex

Phillips #2

Phillips #1

Phillips #0

Phillips #3

Pozidriv #2

Pozidriv #1

Slotted

Torx T8

Torx T5

Torx T9

Torx T6

Torx T7

Size:

5.5mm

4.5mm

6.5mm

25mm

6mm

Includes:

Carry Case

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy