Apply to be a TradeMaster!
Main product image of 53-Piece TorqueVario-S Bit Set
Magnifying glass
Hover image to zoom

53-Piece TorqueVario-S Bit Set

Brand:
Wiha
SKU:
28595
Rating:
(0)
Q&A:
(0)
53-Piece TorqueVario-S Bit Set
Magnifying glass
Hover image to zoom
$235.98 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated to delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out.

Features:
  • Set Includes: Phillips #0, #1, #2, #3 | PoziDriv #1, #2, #3 | Slotted 4.5, 5.5, 6.0, 8.0mm | Square #1, #2, #3 | Torq #4, $5, #6, #8 | Torx T6, T7, T8, T9, T10, T15, T20, T25, T27, T30 | Tri Wing #0, #1, #2, #3, #4 | Hex SAE 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 | Hex Metric 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0mm
  • Tools Marked with Serial No. Include Calibration Certificate
  • Meets ASME B107.14m, EN ISO 6789, BS EN 26789
  • Laser Calibrated Scale Marked, Serialized for traceability
  • Enclosed Mechanism Ideal for production controlled environments
  • Quality Accuracy to 5000 Cycles

Specs

–
Bit Type:

Pozidriv #2

Tri-Wing #3

Torq #4

Tri-Wing #2

Tri-Wing #0

Phillips #0

Torq #6

HEX Metric

Torq #5

Torx T30

HEX SAE

Phillips #3

Phillips #2

Torx T25

Phillips #1

Square #3

Tri-Wing #1

Pozidriv #3

Torx T7

Square #2

Torq #8

Tri-Wing #4

Tri Wing #2

Tri Wing #1

Torx T9

Torx T6

Torx T15

Square #1

Torx T10

Pozidriv #1

Torx T20

Torx T8

Tri Wing #0

Tri Wing #3

Tri Wing #4

Torx T27

Size:

6mm

3/16

4.5mm

4mm

5/32

1/8

8mm

1.5mm

2mm

5.5mm

9/64

1/16

3/32

3mm

2.5mm

5/64

5mm

7/64

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy