Shop Resideo Sale
Main product image of Screwdriver Insert Bit Set, 28689
Magnifying glass
Hover image to zoom

Screwdriver Insert Bit Set, 28689

Brand:
Wiha
SKU:
28689
Rating:
(0)
Q&A:
(0)
Screwdriver Insert Bit Set, 28689
Magnifying glass
Hover image to zoom
$580.52 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted, Hex, Phillips, Torx

Description

–

Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue.

Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated to delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out.


Features:
  • Torque Control 59 Piece Bit Set includes: Torque handle 0.1-0.6Nm, 0.4-1.0 Nm and 1.0-5.0 Nm. Hex, Torx, Phillips, Slotted, Pozi Bits and Sockets in storage case
  • Tools Marked with Serial No. Include Calibration Certificate
  • Quality Accuracy Guaranteed to 5000 Cycles
  • Laser Calibrated Scale Marked, Serialized for traceability
  • Enclosed Mechanism Ideal for production controlled environments

Specs

–
Product Type:

Driver Bit Set

Bit Type:

Slotted

Hex

Phillips

Torx

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy