Apply to be a TradeMaster!
Main product image of 20-Piece Insulated TorqueVario-S (10-50 In/lbs) & SlimLine Blade Set
Magnifying glass
Hover image to zoom

20-Piece Insulated TorqueVario-S (10-50 In/lbs) & SlimLine Blade Set

Brand:
Wiha
SKU:
28781
Rating:
(0)
Q&A:
(0)
20-Piece Insulated TorqueVario-S (10-50 In/lbs) & SlimLine Blade Set
Magnifying glass
Hover image to zoom
$382.08 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6.5", 3.5mm, 4mm, 2.5mm

Description

–
Wiha Insulated TorqueVario-S SoftFinish handles are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, handles directly molded for a permanent bond, and include parallel flats for roll-off prevention. TorqueVario-S handles feature an audible and perceptible click for alerting users the desired torque limit is attained with a torque accuracy of +/- 6% for confidence in precise tolerances. Wiha premium quality SlimLine Blades consist of Wiha premium quality tool steel for strength and durability and have exact fit precision machined tips for reduced cam-out. Each blade has a black oxide finish for corrosion protection and direct molded insulation for protection against electrical shock and arc flash explosion and features 33% narrower blade shafts for reaching deep set fasteners. The SlimLine Torque Blade Holder boasts the Wiha ClicFix feature for secure lock and quick release of SlimLine Blades and have direct molded insulation for protection against electrical shock and arc flash explosion. Wiha Insulated PicoFinish Precision Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and backed by the Wiha No Hassle Guarantee.

Features:
  • Set includes: Slotted 2.5, 3.5, 4.0, 6.5mm | Phillips #1, #2 (QTY 2 of #2) | Square #1, #2 | Torx T10, T15, T20, T25 | Xeno Slotted/Phillips #1, #2
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Torque setting view port for easily identifying adjustable torque settings
  • Individual Serial Numbers and Certificate of Calibration Accuracy for warranty claim protection
  • Audible and perceptible click for alerting users when the desired torque limit is attained
  • Torque accuracy of +/- 6%, Range: 10-50 in/lbs for confidence in precise tolerances
  • Automatically resets for the next torque setting application
  • Maintains 50% greater unfastening torque for fastener removal
  • SoftFinish cushion grip handle for comfort and control
  • Designed for 5,000 cycles or 1 year-whichever comes first
  • Visit wihatools.com/torque-service-program for our Torque Control service program
  • Includes Torque adjustment tool for accurate torque limit adjustments
  • Heavy-duty canvas Velcro-lock pouch for convenient storage

Specs

–
Bit Type:

Torx T25

Square #2

Xeno

Torx T15

Torx T20

Phillips #2

Square #1

Phillips #1

Torx T10

Size:

6.5"

3.5mm

4mm

2.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy