Apply to be a TradeMaster!
Main product image of 11-Piece Insulated TorqueVario-S (10-50 In/lbs) & SlimLine Blade Set
Magnifying glass
Hover image to zoom

11-Piece Insulated TorqueVario-S (10-50 In/lbs) & SlimLine Blade Set

Brand:
Wiha
SKU:
28789
Rating:
(0)
Q&A:
(0)
11-Piece Insulated TorqueVario-S (10-50 In/lbs) & SlimLine Blade Set
Magnifying glass
Hover image to zoom
$249.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6.5mm, 4mm
Product Highlight: Bit Type
Terminal Xeno #2, Phillips #1, Terminal Xeno #1, Square #1, Phillips #2, Square #2

Description

–

Wiha Insulated TorqueVario-S SoftFinish Handles are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, handles directly molded for a permanent bond, and includes parallel flats for roll-off prevention. TorqueVario-S Handles feature an audible and perceptible click for alerting users the desired torque limit is attained with a torque accuracy of +/- 6% for confidence in precise tolerances. Once the desired torque is attained the TorqueVario-S Handle automatically resets for the next torque setting application and maintains a 50% greater unfastening torque for faster removal.<br><br>

Wiha premium quality SlimLine Blades consist of Wiha premium quality tool steel for strength and durability and have exact fit precision machined tips for reduced cam-out. Each blade has a black oxide finish for corrosion protection and direct molded insulation for protection against electrical shock and arc flash explosion and features 33% narrower blade shafts for reaching deep set fasteners.<br><br>


<b>Features:</b>

<ul><li>Set Includes: Insulated TorqueVario-S SoftFinish Handle (10-50 in/lbs.) | SlimLine blade holder - 6.75" OAL | Torque Adjustment Tool | Heavy-duty Canvas Velcro-lock Pouch | 8 Insulated SlimLine Blades - Slotted 4mm, 6.5mm, Phillips #1, #2, Square #1, #2, Terminal Xeno #1, #2

<li>Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind

<li>Meets VDE testing standards for protection against arc flash explosion

<li>Torque accuracy of +/- 6% for confidence in precise tolerances

<li>Individual Serial Numbers and Certificate of Calibration Accuracy for warranty claim protection

<li>Designed for 5,000 cycles or 1 year-whichever comes first

<li>Visit wihatools.com/torque-service-program for our Torque Control service program

<li>33% narrower blade shafts for reaching deep set terminal block fasteners

<li>Direct molded insulation for protection against electrical shock and arc flash explosion

<li>Audible and perceptible click for alerting users when the desired torque limit is attained

<li>Includes Torque adjustment tool for accurate torque limit adjustments

</ul>


Specs

–
Size:

6.5mm

4mm

Bit Type:

Terminal Xeno #2

Phillips #1

Terminal Xeno #1

Square #1

Phillips #2

Square #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy