Apply to be a TradeMaster!
16-Piece Insulated TorqueControl & SlimLine Blade Set

16-Piece Insulated TorqueControl & SlimLine Blade Set

Brand:
Wiha
SKU:
28792-WIHA
Rating:
(0)
Q&A:
(0)
16-Piece Insulated TorqueControl & SlimLine Blade Set
$332.16 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6.5mm, 5.5mm, 4mm

Description

–
Wiha Insulated TorqueVario-S SoftFinish Handles are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, handles directly molded for a permanent bond, and include parallel flats for roll-off prevention. TorqueVario-S Handles feature an audible and perceptible click for alerting users the desired torque limit is attained with a torque accuracy of +/- 6% for confidence in precise tolerances. Wiha premium quality SlimLine Blades consist of Wiha premium quality tool steel for strength and durability and have exact fit precision machined tips for reduced cam-out. Each blade has a black oxide finish for corrosion protection and direct molded insulation for protection against electrical shock and arc flash explosion and features 33% narrower blade shafts for reaching deep set fasteners. The SlimLine Torque Blade Holder boasts the Wiha ClicFix feature for secure lock and quick release of SlimLine Blades and have direct molded insulation for protection against electrical shock and arc flash explosion.

Product Features Features:
  • Set Includes: Slotted 4.0, 5.5, 6.5mm | Phillips #1, #2, Xeno #1, #2 | Torx T8, T10, T15, T20 | Square #1, #2 SlimLine Blades
  • Torque setting view port for easily identifying adjustable torque settings
  • Comes with individual Serial Numbers and certificate of calibration accuracy
  • TorqueVario Calibrated Torque Limiting Tools With Direct Reading Window Torque Scale
  • Wiha premium quality tool steel for strength and durability
  • Torque handle is 18-62 in/lbs
  • Dual durometer construction for long-lasting durability
  • Audible and perceptible click for alerting users when the desired torque limit is attained
  • Torque accuracy of +/- 6% for confidence in precise tolerances
  • Automatically resets for the next torque setting application
  • Torque Set Adjustment Tool
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Designed for 5,000 cycles or 1 year - whichever comes first
  • Meets VDE testing standards for protection against arc flash explosion
  • Visit wihatools.com/torque-service-program for our Torque Control service program
Specifications
  • UPC: 084705287928
  • Weight lb: 1.27 lb
  • Country of Origin: Germany
  • Product Depth Inches: 1.5"
  • Product Width Inches: 7.5"
  • Product Height Inches: 12.25"
  • Packaging: Clamshell

Specs

–
Product Type:

Blade

Bit Type:

Phillips #2

Phillips #1

Square #2

Square #1

Torx T8

Torx T10

Torx T15

Torx T20

Xeno #2

Xeno #1

Size:

6.5mm

5.5mm

4mm

Includes:

Handle

Blade Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy