Apply to be a TradeMaster!
Main product image of T-Handle Torque Screwdriver, 28931
Magnifying glass
Hover image to zoom

T-Handle Torque Screwdriver, 28931

Brand:
Wiha
SKU:
28931
Rating:
(0)
Q&A:
(0)
T-Handle Torque Screwdriver, 28931
Magnifying glass
Hover image to zoom
$257.04 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
5.1" Length
Product Highlight: Torque
6 Nm Torque

Description

Wiha TorqueFix T-Handles have fixed torque settings that cannot be changed. Ideal for assembly or production environments where a specific torque value must be used. When turning, the driver will emit and audible click once the torque setting has been attained and automatically resets for the next torque cycle. TorqueFix T-Handles are designed to work with Wiha T-Handle Torque Blades. There are bit and socket adapters available that allow for using the torque driver in a variety of applications.


Features:
  • High Torque Soft Grips for Comfortable Torque Control
  • Certified ASME B107.14m, EN ISO 6789, BS EN 26789
  • Guaranteed Accuracy of +/- 6 percent, to 5000 Cycles / 1 Year
  • Heavy Duty Design
  • Soft Ergo Grips

Specs

Length (Inches):

5.1"

Torque:

6 Nm

Product Type:

Screwdriver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy