Apply to be a TradeMaster!
Main product image of TorqueControl Pre-Set Screwdriver Handle, 2 Nm, 29220
Magnifying glass
Hover image to zoom

TorqueControl Pre-Set Screwdriver Handle, 2 Nm, 29220

Brand:
Wiha
SKU:
29220
Rating:
(0)
Q&A:
(0)
TorqueControl Pre-Set Screwdriver Handle, 2 Nm, 29220
Magnifying glass
Hover image to zoom
$70.14 each
In Stock
In Stock
Get 15 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5.1" Length
Product Highlight: Torque
2.0 Nm Torque

Description

–

EN ISO 6789, BS EN 26789, ASME B107.14M Each Tool Factory Preset and Calibrated No Certificate of calibration Latest Ergonomic SoftFinish multi-component handle enables optimal power transmission Audible and perceptible click when the pre-set torque has been attained Guaranteed Torque Accuracy of ±10 percent to 5000 cycles / 1 year 50 percent greater loosening torque Mechanism insensitive to industrial lubricants Automatically resets for next torque cycle


Features:
  • Tools Meet: ASME B107.14m, EN ISO 6789, BS EN 26789
  • Guaranteed Torque Accuracy of +/- 10 percent to 5000 cycles / 1 year
  • Each Tool Factory Preset and Calibrated No Certificate of calibration
  • New SoftFinish Cushioned Grips With Larger Handles For Better Torque
  • Replaceable Blades

Specs

–
Length (Inches):

5.1"

Torque:

2.0 Nm

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy