Apply to be a TradeMaster!
Main product image of TorqueControl Screwdriver, 426 in/oz, 29230
Magnifying glass
Hover image to zoom

TorqueControl Screwdriver, 426 in/oz, 29230

Brand:
Wiha
SKU:
29230
Rating:
(0)
Q&A:
(0)
TorqueControl Screwdriver, 426 in/oz, 29230
Magnifying glass
Hover image to zoom
$52.98 each
In Stock
In Stock
Get 26 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5.1" Length
Product Highlight: Torque
3.0 Nm Torque

Description

–

EN ISO 6789, BS EN 26789, ASME B107.14MEach Tool Factory Preset and Calibrated No Certificate of calibrationLatest Ergonomic SoftFinish multi-component handle enables optimal power transmissionAudible and perceptible click when the pre-set torque has been attainedGuaranteed Torque Accuracy of ±10 percent to 5000 cycles / 1 year50 percent greater loosening torqueMechanism insensitive to industrial lubricantsAutomatically resets for next torque cycle

Specs

–
Length (Inches):

5.1"

Torque:

3.0 Nm

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy