Apply to be a TradeMaster!
Main product image of TorqueControl Screwdriver, 707 in/oz, 29251
Magnifying glass
Hover image to zoom

TorqueControl Screwdriver, 707 in/oz, 29251

Brand:
Wiha
SKU:
29251
Rating:
(0)
Q&A:
(0)
TorqueControl Screwdriver, 707 in/oz, 29251
Magnifying glass
Hover image to zoom
$52.98 each
In Stock
In Stock
Get 21 Mon, Sep 28 - Tue, Sep 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
5.0 Nm Torque
Product Highlight: Length (Inches)
5.1" Length

Description

This item is a TorqueControl Screwdriver, 707 in/oz manufactured by Wiha.

Specs

Product Type:

Screwdriver

Torque:

5.0 Nm

Length (Inches):

5.1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy