Apply to be a TradeMaster!
Torque Wrench, Foot Pound & Newton Meter, 30114

Torque Wrench, Foot Pound & Newton Meter, 30114

Brand:
Wiha
SKU:
30114-WIHA
Rating:
(0)
Q&A:
(0)
Torque Wrench, Foot Pound & Newton Meter, 30114
$599.98 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Torque
5-25 Nm Torque
Product Highlight: Length (Inches)
8.27" Length

Description

–

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. Wiha Insulated tools meet ASTM F1505 standard specifications for insulated and insulating hand tools, and CSA testing benchmarks for safety and performance.


Features:
  • Fully Visible Reading Scale For Easy Reading No Hassel Adjustment
  • Locking Endcap Torque Adjuster For Easy Adjustment
  • Accuracy +/- 10 percent Accuracy
  • Dual Scale Reading Ft./lbs. - Nm
  • Insulated to ASTM F1505, CSA Standards
  • Tools marked with serial no. include calibration certificate

Specs

–
Product Type:

Torque Wrench

Torque:

5-25 Nm

Length (Inches):

8.27"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy