Apply to be a TradeMaster!
Square Drive Torque Wrench, Foot Pound & Newton Meter, 30138

Square Drive Torque Wrench, Foot Pound & Newton Meter, 30138

Brand:
Wiha
SKU:
30138-WIHA
Rating:
(0)
Q&A:
(0)
Square Drive Torque Wrench, Foot Pound & Newton Meter, 30138
$759.45 each
In Stock
In Stock
Get 1 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Torque
5-50 Nm Torque
Product Highlight: Length (Inches)
14.5" Length

Description

–

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the jobsite, and CSA testing benchmarks for safety and performance.


Features:
  • Fully Visible Reading Scale For Easy Reading No Hassel Adjustment
  • Locking Endcap Torque Adjuster For Easy Adjustment
  • Accuracy +/- 10 percent Accuracy
  • Dual Scale Reading Ft./lbs. - Nm
  • Separate Socket Release Button
  • Tools marked with serial no. include calibration certificate

Specs

–
Product Type:

Torque Wrench

Torque:

5-50 Nm

Size:

3/8"

Length (Inches):

14.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy