Shop Klein Tools Limited Time Promotion
Main product image of 5-Piece SoftFinish Slotted & Phillips Screwdriver Set
Magnifying glass
Hover image to zoom

5-Piece SoftFinish Slotted & Phillips Screwdriver Set

Brand:
Wiha
SKU:
30277
Rating:
(0)
Q&A:
(0)
5-Piece SoftFinish Slotted & Phillips Screwdriver Set
Magnifying glass
Hover image to zoom
$31.98 each
In Stock
In Stock
Get 3 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6.5mm, 3.5mm, 4.5mm
Product Highlight: Bit Type
Slotted, Phillips #1, Phillips #2

Description

–
5-Piece SoftFinish Slotted & Phillips Screwdriver Set

Product Features
  • Blades of Wiha exclusive CRM-72 tool steel
  • Through Hardened for maximum durability
  • Precision machined exact fit standard slotted tips
  • Hard Chromed wear & corrosion resistant finish
  • Ergonomic handle shape achieves 40% more power
  • Molded on cushion grip for best user comfort
  • Guaranteed Quality Made by Wiha

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Phillips #1

Phillips #2

Size:

6.5mm

3.5mm

4.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy