Apply to be a TradeMaster!
Main product image of 10-Piece SoftFinish Cushion Grip Screwdriver Tray Set
Magnifying glass
Hover image to zoom

10-Piece SoftFinish Cushion Grip Screwdriver Tray Set

Brand:
Wiha
SKU:
30280-WIHA
Rating:
(0)
Q&A:
(0)
10-Piece SoftFinish Cushion Grip Screwdriver Tray Set
Magnifying glass
Hover image to zoom
$89.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 3.5mm, 6mm, 8mm, 4mm, 4.5mm
Product Highlight: Bit Type
Phillips #1, Phillips #2, Phillips #3

Description

–
Wiha SoftFinish Drivers are the standard for professional quality. Wiha premium drivers feature ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles that are directly molded to the blade for a permanent bond. SoftFinish Driver handles are sized proportionately to the blade for consistent mechanical advantage, including parallel flats to prevent table-top roll-off, and driver tip profiles labeled on the cap for easy identification. Wiha SoftFinish Drivers consist of Wiha premium quality tool steel engineered for strength and durability, have a chrome-plated satin finish for corrosion protection, and feature exact fit precision machined tips to reduce cam out of fastener heads. Wiha premium quality SoftFinish Drivers are manufactured in Germany.

Features:
  • Set Includes: Slotted 3.5, 4.0, 4.5, 5.5, 6.0, 6.5, 8.0mm | Phillips #1, #2, #3
  • SoftFinish cushion grip handle for comfort and control
  • Handle direct molded to blade for permanent bond
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Premium quality tool steel for strength and durability
  • Dual durometer construction for long-lasting durability
  • Exact fit precision machined tip for reduced cam-out
  • Backed by the Wiha No Hassle Guarantee
  • Manufactured in Germany

Specs

–
Size:

5.5mm

3.5mm

6mm

8mm

4mm

4.5mm

Bit Type:

Phillips #1

Phillips #2

Phillips #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy