Apply to be a TradeMaster!
Main product image of 12-Piece SoftFinish Slotted & Phillips Screwdriver Set
Magnifying glass
Hover image to zoom

12-Piece SoftFinish Slotted & Phillips Screwdriver Set

Brand:
Wiha
SKU:
30297
Rating:
(0)
Q&A:
(0)
12-Piece SoftFinish Slotted & Phillips Screwdriver Set
Magnifying glass
Hover image to zoom
$104.80 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10mm, 4mm, 8mm, 6.5mm, 3mm
Product Highlight: Bit Type
Phillips #1, Phillips #0, Phillips #3, Phillips #2

Description

–
Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are designed and engineered by Wiha Germany, Manufactured in Germany, and backed by the Wiha No Hassle Guarantee.

Features:
  • Set Includes: Slotted 3.0, 4.0, 6.5, 8.0, 10.0, 6.5mm and Phillips #0, #1, #2, #3
  • SoftFinish cushion grip handle for comfort and control
  • Handle direct molded to blade for permanent bond
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Premium quality tool steel for strength and durability
  • Dual durometer construction for long-lasting durability
  • Exact fit precision machined tip for reduced cam-out
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Bit Type:

Phillips #1

Phillips #0

Phillips #3

Phillips #2

Size:

10mm

4mm

8mm

6.5mm

3mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy