Apply to be a TradeMaster!
Main product image of 8-Piece SoftFinish Phillips & Slotted Screwdriver Set, 30298
Magnifying glass
Hover image to zoom

8-Piece SoftFinish Phillips & Slotted Screwdriver Set, 30298

Brand:
Wiha
SKU:
30298
Rating:
(0)
Q&A:
(0)
8-Piece SoftFinish Phillips & Slotted Screwdriver Set, 30298
Magnifying glass
Hover image to zoom
$82.37 each
In Stock
In Stock
Get 5 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips, Slotted

Description

–

Wiha SoftFinish Drivers are the standard for premium quality professional drivers featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles that are direct molded to blade for permanent bond. SoftFinish Driver handles are sized proportionate to blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and driver tip profiles labeled on the cap for easy identification. Wiha SoftFinish Drivers consist of Wiha premium quality tool steel engineered for strength and durability, have a chrome-plated satin finish for corrosion protection, and feature exact fit precision machined tips to reduce cam out of fastener heads. Wiha premium quality SoftFinish Drivers are manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.


Features:
  • Set Includes: Slotted 3.0, 4.0, 5.5, 6.5, 8.0mm | Phillips #1, #2, #3
  • SoftFinish cushion grip handle for comfort and control
  • Handle direct molded to blade for permanent bond
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Premium quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Dual durometer construction for long-lasting durability
  • Backed by the Wiha No Hassle Guarantee
  • Manufactured in Germany

Specs

–
Bit Type:

Phillips

Slotted

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy