Apply to be a TradeMaster!
Main product image of Phillips #2 Screwdriver, 16-1/2" OAL, 31118
Magnifying glass
Hover image to zoom

Phillips #2 Screwdriver, 16-1/2" OAL, 31118

Brand:
Wiha
SKU:
31118-WIHA
Rating:
(0)
Q&A:
(0)
Phillips #2 Screwdriver, 16-1/2" OAL, 31118
Magnifying glass
Hover image to zoom
$16.67 each
In Stock
In Stock
Get 24 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Phillips
Product Highlight: Length (Inches)
16-1/2" Length

Description

Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are designed and engineered by Wiha Germany, Manufactured in Germany, and backed by the Wiha No Hassle Guarantee.


Features:
  • SoftFinish cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to blade for permanent bond
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Phillips tip profile labeled on cap for easy identification
  • Exact fit precision machined Phillips tip for reduced cam-out

Specs

Length (Inches):

16-1/2"

Bit Type:

Phillips

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy