Shop Resideo Sale
Main product image of Insulated Terminal Block Precision Screwdriver, 32004
Magnifying glass
Hover image to zoom

Insulated Terminal Block Precision Screwdriver, 32004

Brand:
Wiha
SKU:
32004
Rating:
(0)
Q&A:
(0)
Insulated Terminal Block Precision Screwdriver, 32004
Magnifying glass
Hover image to zoom
$12.03 each
In Stock
In Stock
Get 112 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.5mm
Product Highlight: Bit Type
Slotted

Description

–

Wiha Insulated PicoFinish Precision Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The PicoFinish style includes a hex profile finger grip for precise torque and control, a tapered handle for rapid rotation, and an extra-long cap for optimal hand positions and smooth turning. The handles are sized proportionately to the blade for consistent mechanical advantage and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated PicoFinish Precision Drivers consist of Wiha premium quality tool steel engineered for strength and durability, have a black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the jobsite, and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated PicoFinish Precision Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can invest with confidence knowing that this product is backed by the Wiha No Hassle Guarantee.


Features:
  • Ergonomic cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to blade for permanent bond
  • Hex profile finger grip for precise torque and control
  • Tapered handle for rapid rotation
  • Extra-long cap for optimal hand positions and smooth turning
  • Tip profile labeled on cap for easy identification
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Wiha engineered premium quality tool steel for strength and durability
  • Black oxide finish for corrosion protection
  • Exact fit precision machined tip for reduced cam out
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Meets VDE testing standards for protection against arc flash explosion
  • Meets ASTM F1505 standard specifications for insulated and insulating hand tools
  • Meets EN/IEC 60900 testing standards for protection against arc flash explosion
  • Meets CSA testing benchmarks for safety and performance
  • Designed and engineered by Wiha Germany
  • Manufactured in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Bit Type:

Slotted

Product Type:

Screwdriver

Size:

3.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy