Apply to be a TradeMaster!
Main product image of 10-Piece Insulated SoftFinish Cushion Grip Screwdriver Tray Set
Magnifying glass
Hover image to zoom

10-Piece Insulated SoftFinish Cushion Grip Screwdriver Tray Set

Brand:
Wiha
SKU:
32080
Rating:
(0)
Q&A:
(0)
10-Piece Insulated SoftFinish Cushion Grip Screwdriver Tray Set
Magnifying glass
Hover image to zoom
$99.98 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6.5mm, 5.5mm, 4.5mm, 3.5mm
Product Highlight: Bit Type
Phillips #2, Phillips #3, Square #2, Phillips #1, Square #1

Description

–
Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality. Wiha Insulated SoftFinish Cushion Grip Drivers feature ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionately to the blade for consistent mechanical advantage. Wiha Insulated SoftFinish Cushion Grip Drivers include parallel flats to prevent table-top roll-off and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha-engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish Cushion Grip Drivers are manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Features:
  • Set Includes: Slotted 3.5, 4.5x125, 4.5x150, 5.5, 6.5mm | Phillips #1, #2, #3 | Square #1, #2
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC
  • SoftFinish cushion grip handle for comfort and control
  • Handle directly molded to the blade for permanent bond
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Wiha premium quality tool steel for strength and durability
  • Black oxide finish for corrosion protection
  • Backed by the Wiha No Hassle Guarantee
  • Manufactured in Germany

Specs

–
Size:

6.5mm

5.5mm

4.5mm

3.5mm

Bit Type:

Phillips #2

Phillips #3

Square #2

Phillips #1

Square #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy