Shop Resideo Sale
Main product image of 7-Piece SoftFinish Phillips, Slotted & Square Screwdriver Set, 32087
Magnifying glass
Hover image to zoom

7-Piece SoftFinish Phillips, Slotted & Square Screwdriver Set, 32087

Brand:
Wiha
SKU:
32087-WIHA
Rating:
(0)
Q&A:
(0)
7-Piece SoftFinish Phillips, Slotted & Square Screwdriver Set, 32087
Magnifying glass
Hover image to zoom
$66.15 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, #1, #2

Description

–

Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.


Features:
  • Set Includes: Slotted 4.0, 5.5mm, Phillips #1, #2, Square #2, Insulated Single Pole Voltage Detector
  • SoftFinish Cushion Grip Handle - Provides comfort and control during extended use.
  • Direct-Molded Handle-to-Blade Construction - Creates a permanent, durable bond for long service life.
  • Proportionate Handle-to-Blade Sizing - Ensures consistent mechanical advantage and optimized torque transfer.
  • Parallel Flats on Handle - Prevent roll-off on work surfaces for improved jobsite safety.
  • Tip Profile Labeled on Cap - Allows quick and accurate identification in the toolbox.
  • Wiha Premium-Quality Tool Steel - Delivers exceptional strength and durability.
  • Black Oxide Finish - Provides added corrosion protection in demanding environments.
  • Exact-Fit Precision Machined Tip - Reduces cam-out and preserves fastener integrity.
  • Certified 1,000V Safety Tested - Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind.
  • Backed by the Wiha No Hassle Guarantee
  • Manufactured in Germany

Specs

–
Size:

5.5mm

#1

#2

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy