Apply to be a TradeMaster!
6-Piece Insulated SoftFinish Slotted & Phillips Screwdriver Set

6-Piece Insulated SoftFinish Slotted & Phillips Screwdriver Set

Brand:
Wiha
SKU:
32092-WIHA
Rating:
(0)
Q&A:
(0)
6-Piece Insulated SoftFinish Slotted & Phillips Screwdriver Set
$55.88 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3mm, 4.5mm, 6.5mm
Product Highlight: Bit Type
Phillips #1, Phillips #2, Slotted, Phillips #3

Description

–
Wiha Insulated SoftFinish® Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionately to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish® Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.

Product Features Features:
  • Set Includes: Slotted 3.5, 4.5, 6.5mm | Phillips #1, #2 #3
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • SoftFinish® cushion grip handle for comfort and control
  • Handle directly molded to the blade for permanent bond
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Exact fit precision machined tip for reduced cam out
  • Wiha premium quality tool steel for strength and durability
  • Handle size proportionate to blade for consistent mechanical advantage
  • Dual durometer construction for long-lasting durability
  • Backed by the No Hassel Guarantee
  • Made in Germany
Specifications
  • UPC: 084705320922
  • Weight lb: 1.31 lb
  • Country of Origin: Germany
  • Product Depth Inches: 1"
  • Product Width Inches: 8.2"
  • Product Height Inches: 11"

Specs

–
Product Type:

Screwdriver Set

Bit Type:

Phillips #1

Phillips #2

Slotted

Phillips #3

Size:

3mm

4.5mm

6.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy