Apply to be a TradeMaster!
Main product image of 7-Piece Insulated SoftFinish Screwdriver Set
Magnifying glass
Hover image to zoom

7-Piece Insulated SoftFinish Screwdriver Set

Brand:
Wiha
SKU:
32099
Rating:
(0)
Q&A:
(0)
7-Piece Insulated SoftFinish Screwdriver Set
Magnifying glass
Hover image to zoom
$53.44 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4mm, 6.5mm, 5.5mm, 3.5mm
Product Highlight: Bit Type
Phillips #3, Phillips #2, Phillips #1

Description

–
Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out.

Features:
  • Set Includes: Slotted: 3.5, 4.0, 5.5, 6.5mm | Phillips: #1, #2, #3
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Handle directly molded to the blade for permanent bond
  • Handle size proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Wiha premium quality tool steel for strength and durability
  • Black oxide finish for corrosion protection
  • Exact fit precision machined tip for reduced cam out

Specs

–
Size:

4mm

6.5mm

5.5mm

3.5mm

Bit Type:

Phillips #3

Phillips #2

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy