Apply to be a TradeMaster!
Main product image of 5-Piece Insulated SoftFinish Nut Driver Set - Metric
Magnifying glass
Hover image to zoom

5-Piece Insulated SoftFinish Nut Driver Set - Metric

Brand:
Wiha
SKU:
32291
Rating:
(0)
Q&A:
(0)
5-Piece Insulated SoftFinish Nut Driver Set - Metric
Magnifying glass
Hover image to zoom
$65.03 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7mm, 5.5mm, 10mm, 6mm, 8mm
Product Highlight: Power Source
Manual
Product Highlight: Bit Type
Nut Driver
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: 6.0, 7.0, 8.0, 9.0, 10.0mm
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC
  • Handle sized proportionate to blade for consistent mechanical advantage
  • SoftFinish cushion grip handle for comfort and control
  • Tip profile labeled on cap for easy identification

Specs

–
Size:

7mm

5.5mm

10mm

6mm

8mm

Product Type:

Nut Driver

Length (Inches):

7"

Material:

Steel

Bit Type:

Nut Driver

Power Source:

Manual

Shaft Length:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy