Shop Resideo Sale
Main product image of 5-Piece SoftFinish Nut Driver Set, 7/32" to 1/2" Inch, Solid Shaft, 32292
Magnifying glass
Hover image to zoom

5-Piece SoftFinish Nut Driver Set, 7/32" to 1/2" Inch, Solid Shaft, 32292

Brand:
Wiha
SKU:
32292-WIHA
Rating:
(0)
Q&A:
(0)
5-Piece SoftFinish Nut Driver Set, 7/32" to 1/2" Inch, Solid Shaft, 32292
Magnifying glass
Hover image to zoom
$70.40 each
In Stock
In Stock
Get 16 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 7/32", 1/2", 5/16"
Product Highlight: Length (Inches)
9.6", 9.3" Length

Description

–

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.


Features:
  • Set Includes: 7/32, 1/4, 5/16, 3/8, 1/2"
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind.
  • Meets ASTM F1505, IEC 60900, and VDE 0680 standards for insulated tools.
  • SoftFinish cushioned grips provide comfort and control during extended use.
  • Handle insulation molded directly onto the tool for maximum durability and long-term safety.

Specs

–
Size:

1/4"

3/8"

7/32"

1/2"

5/16"

Length (Inches):

9.6"

9.3"

Shaft Length:

5"

Product Type:

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy