Apply to be a TradeMaster!
7-Piece Insulated SoftFinish Nut Driver Set - Metric

7-Piece Insulated SoftFinish Nut Driver Set - Metric

Brand:
Wiha
SKU:
32293-WIHA
Rating:
(0)
Q&A:
(0)
7-Piece Insulated SoftFinish Nut Driver Set - Metric
$95.23 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.

Features:
  • Set Includes: 5.0, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0, 12.0, 13.0mm
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • SoftFinish cushion grip handle for comfort and control
  • Handle Insulation Molded On for maximum durability
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Made in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

6mm

7mm

12mm

9mm

10mm

13mm

11mm

5mm

8mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy