Apply to be a TradeMaster!
Main product image of 11 Piece Insulated SoftFinish Nut Driver Set - Inch
Magnifying glass
Hover image to zoom

11 Piece Insulated SoftFinish Nut Driver Set - Inch

Brand:
Wiha
SKU:
32296
Rating:
(0)
Q&A:
(0)
11 Piece Insulated SoftFinish Nut Driver Set - Inch
Magnifying glass
Hover image to zoom
$149.98 each
In Stock
In Stock
Get 4 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8", 5/32"

Description

–
Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.

Product Features
  • Set Includes: 5/32 - 5/8"
  • Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
  • Meets ASTM F1505, EN/IEC 60900, CSA, VDE Insulation specifications
  • SoftFinish cushion grip handle for comfort and control
  • Handle directly molded to the blade for permanent bond
  • Parallel flats for roll-off prevention
  • Backed by the Wiha No Hassle Guarantee
Specifications
  • UPC: 084705322964
  • Weight lb: 3.0 lb
  • Country of Origin: Germany
  • Product Depth Inches: 3.4"
  • Product Width Inches: 6.8"
  • Product Height Inches: 11.3"
  • Packaging: Box

Specs

–
Product Type:

Nut Driver

Size:

5/8"

5/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy