Apply to be a TradeMaster!
Main product image of SpeedE II Electric Screwdriver
Magnifying glass
Hover image to zoom

SpeedE II Electric Screwdriver

Brand:
Wiha
SKU:
32490-WIHA
Rating:
(0)
Q&A:
(0)
SpeedE II Electric Screwdriver
Magnifying glass
Hover image to zoom
$249.98 each
In Stock
In Stock
Get 5 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.9mm, 5.5mm
Product Highlight: Bit Type
Phillips #1, Square #1, Square #2, Xeno #2, Phillips #2, Xeno #1, Slotted

Description

–
Note: speedEII electric screwdriver is only insulated when used with Wiha Slimline Blades

SpeedE II Electric Screwdriver

The Wiha Insulated SpeedE II electric screwdriver is faster, stronger, and more efficient than ever. The new SpeedE II now features two power levels (0.4 Nm - 1.0 Nm or 3.5 in-lbs - 8.8 in-lbs) for an improved range of performance. Upon reaching the torque capacity, simply continue turning fastener by hand using the built-in the ratcheting function to reach the desired tightness and thereby decreasing risk of equipment damage. Change power levels by toggling a switch integrated into a form-fit handle that delivers comfort and control and features a ring light for low-light work environments. Comes with rechargable lithium-ion batteries for driving up to 800 fasteners per charge - USB charger with plug adapter is included.
Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the job site, and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SpeedEII is designed and engineered by Wiha Germany and Made in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Product Features
  • Designed and engineered by Wiha Germany
  • Made in Germany (set contains global components)
  • Two torque power levels (0.4 - 1.0 Nm) for improved range of performance
  • Torque-ratcheting function for rapid fastening and damage prevention
  • Integrated ring-light for low-light work environments

Specs

–
Bit Type:

Phillips #1

Square #1

Square #2

Xeno #2

Phillips #2

Xeno #1

Slotted

Size:

3.9mm

5.5mm

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

2

Includes:

Charger

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy