Apply to be a TradeMaster!
Main product image of 6-Piece T8 to T25 Ergonomic Handle Torx Driver Set, 32590
Magnifying glass
Hover image to zoom

6-Piece T8 to T25 Ergonomic Handle Torx Driver Set, 32590

Brand:
Wiha
SKU:
32590-WIHA
Rating:
(0)
Q&A:
(0)
6-Piece T8 to T25 Ergonomic Handle Torx Driver Set, 32590
Magnifying glass
Hover image to zoom
$45.30 each
In Stock
In Stock
Get 11 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T8, Torx T25

Description

–

Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.


Features:
  • Set Includes: Torx T8, T9, T10, T15, T20, T25
  • Certified 1,000V Safety Tested - Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind.
  • Direct-Molded Handle-to-Blade Construction - Creates a permanent bond for maximum durability.
  • Proportionate Handle-to-Blade Sizing - Ensures consistent mechanical advantage and optimized torque transfer.
  • Parallel Flats on Handle - Prevent roll-off on surfaces for improved jobsite safety.
  • Tip Profile Labeled on Cap - Allows quick and easy identification in the toolbox.
  • Wiha Premium Quality Tool Steel - Delivers exceptional strength, durability, and long service life.
  • Black Oxide Finish - Provides corrosion protection for extended use.
  • Exact-Fit Precision Machined Tip - Reduces cam-out and preserves fastener integrity.
  • Dual Durometer Construction - Ensures long-lasting durability and ergonomic performance.
  • SoftFinish Cushion Grip Handle - Provides comfort and control for reduced fatigue during extended use.
  • Backed by the Wiha No Hassle Guarantee
  • Manufactured in Germany

Specs

–
Bit Type:

Torx T8

Torx T25

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy