Apply to be a TradeMaster!
Main product image of 8" Classic Grip End Cutting Nippers
Magnifying glass
Hover image to zoom

8" Classic Grip End Cutting Nippers

Brand:
Wiha
SKU:
32659
Rating:
(0)
Q&A:
(0)
8" Classic Grip End Cutting Nippers
Magnifying glass
Hover image to zoom
$26.98 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8" Length

Description

–

Features:

  • Wiha Premium-Quality Tool Steel - Provides exceptional strength and long-term durability for demanding professional use.
  • Induction-Hardened Cutting Edges and Jaws - Delivers superior wear resistance and extended service life, even under heavy cutting loads.
  • Heavy-Duty Steel Riveted Joints - Ensures smooth, stable operation and long-lasting joint integrity.
  • Oil and Solvent-Resistant Grips - Maintains performance and durability in harsh work environments.
  • Classic Soft Vinyl Grips - Offers comfortable handling and improved leverage for controlled cutting and gripping tasks.

Specs

–
Product Type:

Cutter

Material:

Steel

Power Source:

Manual

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy