Apply to be a TradeMaster!
Main product image of 10" Classic Grip V-Jaw Tongue & Groove Pliers
Magnifying glass
Hover image to zoom

10" Classic Grip V-Jaw Tongue & Groove Pliers

Brand:
Wiha
SKU:
32661
Rating:
(0)
Q&A:
(0)
10" Classic Grip V-Jaw Tongue & Groove Pliers
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Wiha Classic Grip Adjustable Pliers are made with soft vinyl oil solvent resistant hand grips making gripping while working in any environment. The Pliers are easily adjustable, just squeeze and the pliers will automatically adjust. Ten different opening sizes provide optimal adjustment to objects being gripped. Made with chrome vanadium tool steel which is hardened to approximately 58-60 HRC in order to maintain strength and durability. Tool steel is coated in black oxide and top coat to prevent corrosion and increase tool life.

Product Features
  • 10 different opening sizes for optimal adjustments to objects being gripped
  • Grips are oil and solvent resistant for long-lasting service life
  • Classic style soft vinyl grips for comfort and leverage
  • Drop-forged from high quality special Chrome Vanadium tool steel
  • Superior fit and finish for little to no break-in period
  • Heavy duty steel riveted joints to withstand high levels of load
  • Black oxide conversion coating with additional clear top coat increases protection from corrosion
  • Induction hardened jaws for superior sharpness and longevity | approx. 58-60 HRC
  • Capacity: round to 1.75, hex to 2.0
  • Backed by the Wiha No Hassle Guarantee
Specifications
  • UPC: 084705326610
  • Weight lb: 0.74 lb
  • Product Depth Inches: 10"
  • Product Width Inches: 1.6"
  • Product Height Inches: 0.48"

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy