Apply to be a TradeMaster!
Main product image of 10-Piece Classic Grip Hex T-Handle Set - SAE
Magnifying glass
Hover image to zoom

10-Piece Classic Grip Hex T-Handle Set - SAE

Brand:
Wiha
SKU:
33492
Rating:
(0)
Q&A:
(0)
10-Piece Classic Grip Hex T-Handle Set - SAE
Magnifying glass
Hover image to zoom
$53.98 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Bit Type
Hex
Product Highlight: Material
Vanadium Steel

Description

–

Features:

  • Wiha Exclusive Chrome-V-Moly Super Tool Steel
  • Through Hardened Durability
  • Anti-corrosion Nickel Finish
  • Molded on Comfort Grip T-Handle
  • Ergo Shape for Maximum Power Comfort

Specs

–
Size:

3/32"

9/64"

7/64"

1/4"

3/16"

5/64"

1/8"

5/32"

5/16"

7/32"

Bit Type:

Hex

Power Source:

Manual

Material:

Vanadium Steel

Product Type:

Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy