Apply to be a TradeMaster!
Main product image of 8-Piece SoftGrip Hex T-Handle Metric Set
Magnifying glass
Hover image to zoom

8-Piece SoftGrip Hex T-Handle Metric Set

Brand:
Wiha
SKU:
33496
Rating:
(0)
Q&A:
(0)
8-Piece SoftGrip Hex T-Handle Metric Set
Magnifying glass
Hover image to zoom
$62.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2.5mm, 6mm, 4mm, 5mm, 3mm, 1.5mm, 8mm, 2mm
Product Highlight: Power Source
Manual
Product Highlight: Bit Type
Hex
Product Highlight: Material
Vanadium Steel

Description

–

Features:

  • Set Includes: 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
  • SoftGrips handle for comfort and control
  • Wiha Exclusive Chrome-V-Moly Super Tool Steel
  • Through Hardened Durability
  • Industrial Black Finish Blades

Specs

–
Power Source:

Manual

Size:

2.5mm

6mm

4mm

5mm

3mm

1.5mm

8mm

2mm

Material:

Vanadium Steel

Product Type:

Driver

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy