Apply to be a TradeMaster!
Main product image of 8-Piece SoftGrip Hex T-Handle Set - SAE
Magnifying glass
Hover image to zoom

8-Piece SoftGrip Hex T-Handle Set - SAE

Brand:
Wiha
SKU:
33498
Rating:
(0)
Q&A:
(0)
8-Piece SoftGrip Hex T-Handle Set - SAE
Magnifying glass
Hover image to zoom
$59.03 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/64", 9/64", 3/16", 7/64", 1/4", 1/8", 5/32", 3/32"
Product Highlight: Power Source
Manual
Product Highlight: Bit Type
Hex
Product Highlight: Material
Vanadium Steel

Description

–

Features:

  • Sizes Included: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Size marked on handle easy identification
  • Color coded handles for Yellow-SAE and Red-Metric designations
  • Integrated loophole of convenient hanging or binding
  • Ball End for fastener interlock of up to 25 degree

Specs

–
Size:

5/64"

9/64"

3/16"

7/64"

1/4"

1/8"

5/32"

3/32"

Bit Type:

Hex

Power Source:

Manual

Product Type:

Driver

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy